
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1823444-1
Zoro #
G505791158
UPC #
-
Country of Origin
Germany
Details
Item
Alignment Plate
Type
Alignment Plate
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Color
Black
Max. Temp.
120°C
Number of Contacts
22
Flammability Rating
UL 94 V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.