Zoro Homepage

ADE0904=DIP SWITCH EXT THRU/HL

  • Mfr # 1825057-8

  • Zoro # G900945804


product price: $1.55
/ea
Sold in multiples of 150 for $232.50

Key Features

Housing Material
Polyphenylene Sulfide (PPS)
Height
.138 in
Length
.978 in
Voltage Rating
5 VDC
Actuator Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825057-8
Zoro #
G900945804
UPC #
-
Country of Origin
China

Dimensions

Height
.138 in
Length
.978 in
Contact Mating Area Plating Thickness
1.2µin
Termination Post Length
.157 in

Details

Housing Material
Polyphenylene Sulfide (PPS)
Voltage Rating
5 VDC
Actuator Color
White
Actuator Style
Extended, Slide
Contact Mating Area Plating Material
Gold Flash
Mounting Angle
Vertical
Solder Tail Contact Plating
Gold over Nickel
UL Flammability Rating
UL 94V-0
Centerline
.1 in
Contact Base Material
Copper Alloy
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Single Throw
Sealed
No
Contact Current Rating
1A
Operating Temperature Range
-30 to 85°C
Switch Type
DIP
Auto-Insertable
Yes
Mounting Type
Through Hole
Number of Switches
9
Number of Positions
9
Housing Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.