
ADERENDHULSE K WS
Mfr # 966067-1
Zoro # G701037814
product price: $0.16
/eaSold in multiples of 1000 for $160.00
Key Features
Wire Range
20 AWG
Insulation Type
Non-Insulated
Overall Length
0.472 in
Inside Dia.
0.1 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
966067-1
Zoro #
G701037814
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
0.472 in
Inside Dia.
0.1 in
Details
Item
Ferrule
Wire Range
20 AWG
Insulation Type
Non-Insulated
Color
White
Features
Closed Barrel Type
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.