
ADF05S04=DIP SWT FLUSH SMT-GW
Mfr # 1-1825059-9
Zoro # G200966134
product price: $0.85
/eaSold in multiples of 90 for $76.50
Key Features
Height
.138 in
Length
.578 in
Actuator Color
White
Housing Color
Black
Sealed
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1825059-9
Zoro #
G200966134
UPC #
-
Country of Origin
China
Dimensions
Height
.138 in
Length
.578 in
Contact Mating Area Plating Thickness
1.2µin
Details
Actuator Color
White
Housing Color
Black
Sealed
No
Auto-Insertable
Yes
Voltage Rating
5 VDC
Contact Current Rating
1A
Mounting Type
Surface Mount
Operating Temperature Range
-30 to 85°C
Contact Mating Area Plating Material
Gold Flash
Termination Style
Outside L
Number of Switches
5
Actuator Style
Slide, Flush
Switch Type
DIP
Contact Base Material
Copper Alloy
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Single Throw
Centerline
.1 in
Solder Tail Contact Plating
Nickel
UL Flammability Rating
UL 94V-0
Housing Material
Polyphenylene Sulfide (PPS)
Number of Positions
5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.