
AE203SD1CB04
Mfr # 1-1825143-9
Zoro # G701037227
product price: $8.65
/eaSold in multiples of 10 for $86.50
Key Features
Switch Type
Toggle
Actuator Finish
Nickel
Dielectric Strength (VAC)
1000
Termination Type
Printed Circuit
UL Rating
Contact Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1825143-9
Zoro #
G701037227
UPC #
-
Country of Origin
China
Dimensions
Toggle Length
12.7 mm [ .5 in ]
Details
Switch Type
Toggle
Actuator Finish
Nickel
Dielectric Strength (VAC)
1000
Termination Type
Printed Circuit
UL Rating
Contact Only
Product Type
Switch
Contact Resistance (mΩ)
10
Operating Function
On Off On
Voltage Rating
20 V
Process Sealed
Yes
Configuration (Pole-Throw)
Double Pole - Double Throw
Mounting Type
Through Hole
Sealed
Yes
Contact Plating
Gold
Bushing Style
Unthreaded
Contact Base Material
Copper
Seal Type
Terminal Seal (Epoxy)
Insulation Resistance (MΩ)
1000
Toggle Style
Baton Long
UL Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.