This item is Discontinued.

Te Connectivity AE211MD1CB04 2-1825143-6

AE211MD1CB04 (Discontinued)

  • Mfr # 2-1825143-6
  • Zoro # G301037900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1825143-6
Zoro #
G301037900
UPC #
-
Country of Origin
United States

Dimensions

Toggle Length
7.62 mm [ .3 in ]

Details

Switch Type
Toggle
Insulation Resistance (MΩ)
1000
Contact Plating
Gold
Actuator Finish
Nickel
Toggle Style
Baton Short
Sealed
Yes
Dielectric Strength (VAC)
1000
Termination Type
Printed Circuit
Operating Function
On On On
Mounting Type
Through Hole
UL Rating
Contact Only
Configuration (Pole-Throw)
Double Pole - Double Throw
Process Sealed
Yes
Contact Base Material
Copper
UL Flammability Rating
UL 94V-0
Seal Type
Terminal Seal (Epoxy)
Contact Resistance (mΩ)
10
Bushing Style
Unthreaded
Voltage Rating
20 V
Product Type
Switch

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.