AGASTAT HEAT SHRINK TUBE DUAL WALL 17.78 ID Before Shrink
Mfr # C27598-000
Zoro # G716237285
product price: $0.66
/ea
Sold in multiples of 112 for $73.92
Key Features
Color
Black
Min. Shrink Temp.
110 °C
Shrink Ratio
4:1
Temp. Range
-40 – 135 °C
Wall Type
Dual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C27598-000
Zoro #
G716237285
UPC #
-
Country of Origin
Czechia
Details
Color
Black
Min. Shrink Temp.
110 °C
Shrink Ratio
4:1
Temp. Range
-40 – 135 °C
Wall Type
Dual
Shrink Tubing I.D. After Shrinking
.175 in
Material
Irradiated Modified Polyolefin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.