AGASTAT Power/Signal Relay 1 Form C SPST-CO 26.5VDC Coil
Mfr # 8-1617590-1
Zoro # G816220606
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
26.5V DC
Current Rating
1 A
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1617590-1
Zoro #
G816220606
UPC #
-
Country of Origin
India
Details
Item
Power Relay
Coil Voltage
26.5V DC
Current Rating
1 A
Contact Form
SPDT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.