Zoro Homepage

AMP FH CONN REC V 80P (H=11)

  • Mfr # 5176371-3

  • Zoro # G001043577


product price: $21.95
/ea
Sold in multiples of 840 for $18,438.00

Key Features

Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Height
8.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5176371-3
Zoro #
G001043577
UPC #
-
Country of Origin
Japan

Dimensions

Height
8.5 mm
Contact Plating Thickness
0.3 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
For Use With
Interconnections Requiring Variable Stacking Heights
Material
Nylon
Features
With Boss
Contact Type
Socket
Terminal Finish
Tin Plated
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Number of Rows
1
Contact Finish
Gold Plated
Current Rating
1 A
Number of Contacts
80
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.