Zoro Homepage

AMP III PLUG 15P RA 318 THD IN

  • Mfr # 5748904-1

  • Zoro # G301043413


product price: $14.89
/ea
Sold in multiples of 15 for $223.35

Key Features

Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Nylon, Glass-Filled Polyester
Color
Black
Connection Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5748904-1
Zoro #
G301043413
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Nylon, Glass-Filled Polyester
Color
Black
Connection Material
Brass
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Flammability Rating
UL 94 V-0
Number of Contacts
15
Current Rating
2.7 A
Hole Center to Center
2.74 mm
Connector Type
Plug
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.