Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMP-LATCH PRE-ASSY DIL TAPE

  • Mfr # 1-216119-0

  • Zoro # G001040439


product price: $0.99
/ea
Sold in multiples of 200 for $198.00

Key Features

Max. Temp.
105°C
Application
Signal
Features
Shrouded
Color
Gray
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-216119-0
Zoro #
G001040439
UPC #
-
Country of Origin
Italy

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Features
Shrouded
Color
Gray
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Number of Rows
2
Hole Center to Center
2.54 mm
Connector Type
Plug
Current Rating
1 A
Number of Contacts
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.