
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
179861-2
Zoro #
G900956619
UPC #
-
Country of Origin
United States
Dimensions
Width
12.8 mm
Height
20.6 mm
Details
Item
Housing
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
179848 Header
Color
Red
Application
Power, Signal
Material
Nylon
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Hole Center to Center
6.5 mm
Terminal Type
Crimp
Contact Type
Socket
Number of Contacts
4
Connector Terminates To
Wire & Cable
Max. Voltage
300V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.