Zoro Homepage

AMPLIMITE PLG ASY 21C1 SZ3 SER109

  • Mfr # 212522-6

  • Zoro # G301064425


product price: $21.89
/ea
Sold in multiples of 7 for $153.23

Key Features

For Use With
Coaxial Cable, Printed Circuit Board, Wire/Cable
Material
Steel
Finish
Tin Over Copper
Number of Contacts
21
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212522-6
Zoro #
G301064425
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
For Use With
Coaxial Cable, Printed Circuit Board, Wire/Cable
Material
Steel
Finish
Tin Over Copper
Number of Contacts
21
Contact Type
Pin
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.