Zoro Homepage

AMPLIMITE.050 CAP ASS Y (V) 96P PB-FREE

  • Mfr # 5174683-8

  • Zoro # G801068589


product price: $10.45
/ea
Sold in multiples of 8 for $83.60

Key Features

Max. Temp.
105°C
Application
Signal
Color
Black
Features
With Flux Drain Holes
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5174683-8
Zoro #
G801068589
UPC #
-
Country of Origin
Japan

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Features
With Flux Drain Holes
Material
Thermoplastic
Number of Rows
4
Connector Type
Plug
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Flash
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Number of Contacts
96

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.