Zoro Homepage

Ariso Rxm030S012Pnp8A 12W 12Pins

  • Mfr # 2287598-4

  • Zoro # G605902492


product price: $611.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Number of Positions
12
Number of Power Positions
1
Input/Output Configuration
8/PNP Signal, 1/+24VDC, 1/GND
Operation
Power Receiver/Data Transmitter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2287598-4
Zoro #
G605902492
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Assembly Length
11.8 in
Body Diameter
1.18 in
Body Length
3.15 in

Details

IP Rating
IP67
Number of Positions
12
Number of Power Positions
1
Input/Output Configuration
8/PNP Signal, 1/+24VDC, 1/GND
Operation
Power Receiver/Data Transmitter
Power Rating
12 W
Operating Voltage
24 VDC
Operating Temperature Range
-20 to 55°C
Output Current (Max)
500 mA
Number of Ground Positions
1
Keying
A
Number of Signal Positions
8
Data Type
PNP Unidirectional

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.