Zoro Homepage

ASE22RL=AUTOSLIDE DP

  • Mfr # 1-1437581-1

  • Zoro # G000965542


product price: $5.85
/ea
Sold in multiples of 15 for $87.75

Key Features

Length
.4 in
Width
.2902 in
Switch Type
Slide
Stamped Marking
With
Actuator Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437581-1
Zoro #
G000965542
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.4 in
Width
.2902 in
Actuator Length
.1098 in

Details

Switch Type
Slide
Stamped Marking
With
Actuator Color
White
Mounting Type
Surface Mount
Product Type
Switch
Threaded Case
Without
UL Flammability Rating
UL 94V-0
Number of Positions
2
Configuration (Pole-Throw)
Double Pole - Double Throw
Contact Base Material
Copper Alloy
Number of Actuators
Single
Mounting Angle
Right Angle
Switch Contact Plating Material
Silver
Switch Style
Auto-Insertable
Actuator Style
Extended, Side
Grade
Telecom
Contact Current Rating
.3 A
PCB Mount Retention
Without
Actuator Material
Nylon
Terminal Configuration
Standard
Termination Type
PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.