Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASE42S04=4PDT AUTOSLIDE

  • Mfr # 2-1825010-0

  • Zoro # G300966898


product price: $8.29
/ea
Sold in multiples of 15 for $124.35

Key Features

Length
.7 in
Width
.2902 in
Switch Type
Slide
Number of Positions
2
Mounting Angle
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825010-0
Zoro #
G300966898
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.7 in
Width
.2902 in
Actuator Length
.1098 in

Details

Switch Type
Slide
Number of Positions
2
Mounting Angle
Vertical
Grade
Telecom
Actuator Color
Natural
Contact Current Rating
.3 A
PCB Mount Retention
Without
Switch Contact Plating Material
Silver
Threaded Case
Without
Switch Style
Auto-Insertable
Contact Base Material
Copper Alloy
Configuration (Pole-Throw)
Four Pole - Double Throw
Termination Type
J-Leads
Number of Actuators
Single
Actuator Travel
.11 in
UL Flammability Rating
UL 94V-0
Terminal Configuration
Standard
Mounting Type
Reverse L Leg Configuration, Surface Mount
Stamped Marking
With
Actuator Material
Nylon
Product Type
Switch
Actuator Style
Extended, Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.