Zoro Homepage

ASSY 2/0 AL COPALUM LITE DUAL HOLE 3/8

  • Mfr # 2102581-1

  • Zoro # G201037857


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Type
Bare
Stud Size
3/8 in
Overall Length
3.66 in
Wire Type
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102581-1
Zoro #
G201037857
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8 in
Overall Length
3.66 in
Barrel Inside Dia.
0.626 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
Bare
Wire Type
Aluminum
Seam
Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Tin
Insulation Dia
0.574 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.