
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-1775099-8
Zoro #
G601068888
UPC #
-
Country of Origin
China
Details
Item
Connector
Max. Voltage
250V AC; 176V DC
Max. Temp.
85°C
Application
Power
Color
Ivory
Material
Polyamide
Number of Contacts
24
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Contact Type
Socket
Number of Rows
2
Terminal Type
Through Hole - Solder
Contact Finish
Tin Plated
Hole Center to Center
4.2 mm
Current Rating
9 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.