
Automotive Connectors 025/040 Ecu Plug Hsg Asy 31P
Mfr # 1123341-1
Zoro # G205784771
product price: $2.75
/ea
Sold in multiples of 60 for $165.00
Key Features
Color
Natural
Insulation Material
PBT
Maximum Voltage
12 V DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
HB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1123341-1
Zoro #
G205784771
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.961 in
Length
21 mm
Height
23 mm
Details
Item
Hybrid Connector
Color
Natural
Insulation Material
PBT
Maximum Voltage
12 V DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
HB
Material
PBT
Application
Signal
Max. Temp.
105°C
Number of Contacts
31
Hole Center to Center
2.2 mm; 3.2 mm
Max. Voltage
12V DC
Features
Hybrid Connector; Terminal Position Assurance
Flammability Rating
UL 94 HB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.