Automotive Connectors 2Pos, Amp Mcp6.3/4.8K, Rec Hsg, A

  • Mfr # 1-1564542-1

  • Zoro # G005786395


product price: $2.15
/ea
Sold in multiples of 39 for $83.85

Key Features

Color
Black
Number of Rows
1
Maximum Voltage
42 V DC
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1564542-1
Zoro #
G005786395
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.012 in
Height
1.23 in
Length
44 mm

Details

Color
Black
Number of Rows
1
Maximum Voltage
42 V DC
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Number of Contacts
2
IP Rating
IP67
Max. Voltage
42V DC
Max. Temp.
140°C
Hole Center to Center
9 mm
Features
Terminal Position Assurance
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.