Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV16 SPM 0.4VA FIX RING LED YELLOW 24V

  • Mfr # 2213774-6

  • Zoro # G700942966


product price: $15.69
/ea
Sold in multiples of 5 for $78.45

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Bushing Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213774-6
Zoro #
G700942966
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
16 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Tactile
No
Support Bracket
Without
Mounting Angle
Vertical
Process Sealed
Yes
Product Type
Switch
ESD Grounding Terminal
Without
Contact Current Rating
.4 A
Actuator Style
Round
Mounting Type
Panel
Switch Contact Plating Material
Gold
Actuator Profile
Flush
Snap Action
Without
Dust Proof
Yes
Case Material
PBT
Detent Style
Audible
Number of Actuators
Single
Operating Function
Momentary
Switch Type
Pushbutton
Bushing Style
Threaded
Illuminated
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.