Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity AV19 DPL 5A MOVE RING LED YELLOW 12V 6-2213767-9

AV19 DPL 5A MOVE RING LED YELLOW 12V (Discontinued)

  • Mfr # 6-2213767-9
  • Zoro # G800943009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2213767-9
Zoro #
G800943009
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Mounting Type
Panel
Contact Current Rating
5 A
Dust Proof
Yes
Switch Contact Plating Material
Silver
Operating Function
Push-On/Push-Off
Illuminated
Yes
Case Material
PBT
Configuration (Pole-Throw)
Double Pole - Double Throw
Process Sealed
Yes
Tactile
No
Actuator Profile
Flush
Mounting Angle
Vertical
Support Bracket
Without
Actuator Style
Round
Number of Actuators
Single
Detent Style
Audible
Product Type
Switch
Bushing Style
Threaded
Switch Type
Pushbutton
ESD Grounding Terminal
Without
Snap Action
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.