Zoro Homepage

AV19 DPM 0.4VA POWER LED WHITE 12V

  • Mfr # 4-2213766-2

  • Zoro # G800984156


product price: $18.65
/ea
Sold in multiples of 9 for $167.85

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2213766-2
Zoro #
G800984156
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
Detent Style
Audible
Support Bracket
Without
Case Material
PBT
Actuator Profile
Flush
Mounting Type
Panel
Number of Actuators
Single
Switch Contact Plating Material
Gold
Contact Current Rating
.4 A
Product Type
Switch
Dust Proof
Yes
ESD Grounding Terminal
Without
Process Sealed
Yes
Illuminated
Yes
Switch Type
Pushbutton
Operating Function
Momentary
Actuator Style
Round
Mounting Angle
Vertical
Configuration (Pole-Throw)
Double Pole - Single Throw
Bushing Style
Threaded
Snap Action
Without
Tactile
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.