Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV19 DPM 5A FIX RING LED YELLOW 12V

  • Mfr # 4-2213764-9

  • Zoro # G800942835


product price: $15.75
/ea
Sold in multiples of 10 for $157.50

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Switch Type
Pushbutton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-2213764-9
Zoro #
G800942835
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Switch Type
Pushbutton
Illuminated
Yes
Operating Function
Momentary
ESD Grounding Terminal
Without
Dust Proof
Yes
Process Sealed
Yes
Actuator Style
Round
Product Type
Switch
Detent Style
Audible
Snap Action
Without
Tactile
No
Case Material
PBT
Number of Actuators
Single
Configuration (Pole-Throw)
Double Pole - Single Throw
Switch Contact Plating Material
Silver
Support Bracket
Without
Bushing Style
Threaded
Actuator Profile
Flush
Mounting Angle
Vertical
Mounting Type
Panel
Contact Current Rating
5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.