Zoro Homepage

AV19 DPM 5A MOVE RING LED WHITE 12V

  • Mfr # 4-2213767-1

  • Zoro # G800942842


product price: $20.55
/ea
Sold in multiples of 4 for $82.20

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Detent Style
Audible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2213767-1
Zoro #
G800942842
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Detent Style
Audible
Case Material
PBT
Switch Type
Pushbutton
Actuator Profile
Flush
Operating Function
Momentary
Mounting Angle
Vertical
Process Sealed
Yes
Dust Proof
Yes
Switch Contact Plating Material
Silver
Support Bracket
Without
Configuration (Pole-Throw)
Double Pole - Single Throw
Illuminated
Yes
Bushing Style
Threaded
Product Type
Switch
Snap Action
Without
Mounting Type
Panel
Number of Actuators
Single
ESD Grounding Terminal
Without
Contact Current Rating
5 A
Actuator Style
Round
Tactile
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.