Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av19 Spl 3A Moving Ring R&G 12V

  • Mfr # 2316531-7

  • Zoro # G305920567


product price: $17.29
/ea
Sold in multiples of 9 for $155.61

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Mounting Type
Panel
Switch Contact Plating Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2316531-7
Zoro #
G305920567
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Switch
Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Mounting Type
Panel
Switch Contact Plating Material
Silver
Contact Base Material
Copper
Product Type
Switch
Snap Action
Without
Bushing Style
Threaded
Switch Type
Pushbutton
Actuator Profile
Flush
ESD Grounding Terminal
Without
Detent Style
Audible
Mounting Angle
Vertical
Operating Function
On Off
Case Material
PBT
Actuator Style
Round
Number of Actuators
Single
Process Sealed
Yes
Dust Proof
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Tactile
No
Support Bracket
Without
Illuminated
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.