Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av22 Spl 3A Moving Ring R&G 12V Fl

  • Mfr # AV2211EA12T5Q04

  • Zoro # G405920207


product price: $31.55
/ea
Sold in multiples of 6 for $189.30

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Product Type
Switch
Mounting Angle
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2211EA12T5Q04
Zoro #
G405920207
UPC #
-
Country of Origin
China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Product Type
Switch
Mounting Angle
Vertical
Bushing Style
Threaded
Case Material
PBT
Tactile
No
Number of Actuators
Single
Detent Style
Audible
Actuator Style
Round
Snap Action
Without
Dust Proof
Yes
Process Sealed
Yes
ESD Grounding Terminal
Without
Mounting Type
Panel
Support Bracket
Without
Operating Function
On Off
Contact Base Material
Copper
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Type
Pushbutton
Actuator Profile
Flush
Illuminated
Yes
Switch Contact Plating Material
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.