
Av22 Spl 3A Moving Ring R&Y 24V Fl
Mfr # 4-2317570-1
Zoro # G305920574
product price: $29.19
/eaSold in multiples of 6 for $175.14
Key Features
Push Button Style
Flush
Operator Illumination
Illuminated
Mounting Type
Panel
Product Type
Switch
Bushing Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-2317570-1
Zoro #
G305920574
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Push Button Switch
Push Button Style
Flush
Operator Illumination
Illuminated
Mounting Type
Panel
Product Type
Switch
Bushing Style
Threaded
Contact Base Material
Copper
Case Material
PBT
Mounting Angle
Vertical
Switch Contact Plating Material
Silver
Operating Function
On Off
Process Sealed
Yes
Actuator Style
Round
Configuration (Pole-Throw)
Single Pole - Single Throw
Tactile
No
Dust Proof
Yes
Actuator Profile
Flush
Detent Style
Audible
Number of Actuators
Single
Switch Type
Pushbutton
Illuminated
Yes
ESD Grounding Terminal
Without
Snap Action
Without
Support Bracket
Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.