Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av22 Spl 5A Move Ring Led Yellow 12V

  • Mfr # 2-2213772-9

  • Zoro # G105920453


product price: $19.75
/ea
Sold in multiples of 9 for $177.75

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Actuator Style
Round
Snap Action
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2213772-9
Zoro #
G105920453
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
22 in

Details

Item
Push Button Switch
Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Actuator Style
Round
Snap Action
Without
Product Type
Switch
Case Material
PBT
Illuminated
Yes
Operating Function
Push-On/Push-Off
Mounting Type
Panel
Number of Actuators
Single
Detent Style
Audible
Configuration (Pole-Throw)
Single Pole - Double Throw
Tactile
No
Contact Current Rating
5 A
Mounting Angle
Vertical
Switch Type
Pushbutton
Bushing Style
Threaded
Process Sealed
Yes
Actuator Profile
Flush
Support Bracket
Without
ESD Grounding Terminal
Without
Switch Contact Plating Material
Silver
Dust Proof
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.