Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av22 Spm 3A Moving Ring R&G 12V

  • Mfr # 2317570-1

  • Zoro # G505920596


product price: $24.69
/ea
Sold in multiples of 8 for $197.52

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Switch Contact Plating Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2317570-1
Zoro #
G505920596
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Switch Contact Plating Material
Silver
Actuator Style
Round
Contact Current Rating
5 A
Number of Actuators
Single
Product Type
Switch
Case Material
PBT
Configuration (Pole-Throw)
Single Pole - Single Throw
Support Bracket
Without
Process Sealed
Yes
Illuminated
Yes
Switch Type
Pushbutton
Bushing Style
Threaded
Detent Style
Audible
Actuator Profile
Flush
Operating Function
Momentary
Tactile
No
Dust Proof
Yes
Snap Action
Without
Mounting Type
Panel
Mounting Angle
Vertical
Contact Base Material
Copper
ESD Grounding Terminal
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.