Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av25 Dpm 3A Moving Ring Blue 12V

  • Mfr # AV2520E712Q04

  • Zoro # G305920314


product price: $21.45
/ea
Sold in multiples of 7 for $150.15

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AV2520E712Q04
Zoro #
G305920314
UPC #
-
Country of Origin
China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
Support Bracket
Without
Tactile
No
Operating Function
Momentary
Number of Actuators
Single
Switch Contact Plating Material
Silver
Dust Proof
Yes
Product Type
Switch
Case Material
PBT
Detent Style
Audible
Mounting Angle
Vertical
Contact Base Material
Copper
Illuminated
Yes
Process Sealed
Yes
Actuator Style
Round
Switch Type
Pushbutton
Bushing Style
Threaded
Configuration (Pole-Throw)
Double Pole - Single Throw
ESD Grounding Terminal
Without
Actuator Profile
Flush
Snap Action
Without
Mounting Type
Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.