Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av25 Dpm 3A Moving Ring Power R&G 12V Fl

  • Mfr # AV2520MA12T5Q04

  • Zoro # G805920555


product price: $36.15
/ea
Sold in multiples of 5 for $180.75

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Number of Actuators
Single
Bushing Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2520MA12T5Q04
Zoro #
G805920555
UPC #
-
Country of Origin
China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Number of Actuators
Single
Bushing Style
Threaded
Mounting Type
Panel
Detent Style
Audible
Switch Contact Plating Material
Silver
Switch Type
Pushbutton
Product Type
Switch
Dust Proof
Yes
ESD Grounding Terminal
Without
Snap Action
Without
Case Material
PBT
Tactile
No
Actuator Style
Round
Mounting Angle
Vertical
Illuminated
Yes
Contact Base Material
Copper
Configuration (Pole-Throw)
Double Pole - Single Throw
Actuator Profile
Flush
Process Sealed
Yes
Support Bracket
Without
Operating Function
Momentary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.