Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av25 Dpm 3A Moving Ring Power Yellow 24V

  • Mfr # AV2520M524Q04

  • Zoro # G105920477


product price: $25.15
/ea
Sold in multiples of 7 for $176.05

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Actuator Profile
Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2520M524Q04
Zoro #
G105920477
UPC #
-
Country of Origin
China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Actuator Profile
Flush
Mounting Type
Panel
Actuator Style
Round
Configuration (Pole-Throw)
Double Pole - Single Throw
Snap Action
Without
Operating Function
Momentary
Illuminated
Yes
Bushing Style
Threaded
ESD Grounding Terminal
Without
Number of Actuators
Single
Switch Type
Pushbutton
Mounting Angle
Vertical
Case Material
PBT
Dust Proof
Yes
Process Sealed
Yes
Detent Style
Audible
Switch Contact Plating Material
Silver
Product Type
Switch
Support Bracket
Without
Contact Base Material
Copper
Tactile
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.