Zoro Homepage

Av25 Dpm 3A Moving Ring Red 12V

  • Mfr # 2-2317656-3

  • Zoro # G805920340


product price: $25.39
/ea
Sold in multiples of 8 for $203.12

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Detent Style
Audible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2317656-3
Zoro #
G805920340
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Detent Style
Audible
Illuminated
Yes
Snap Action
Without
Support Bracket
Without
Contact Base Material
Copper
Actuator Style
Round
Switch Contact Plating Material
Silver
Bushing Style
Threaded
ESD Grounding Terminal
Without
Dust Proof
Yes
Actuator Profile
Flush
Case Material
PBT
Configuration (Pole-Throw)
Double Pole - Single Throw
Tactile
No
Mounting Angle
Vertical
Product Type
Switch
Mounting Type
Panel
Process Sealed
Yes
Number of Actuators
Single
Operating Function
Momentary
Switch Type
Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.