Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av25 Spl 3A Moving Ring Power Red 24V

  • Mfr # 2317658-7

  • Zoro # G605920205


product price: $25.49
/ea
Sold in multiples of 8 for $203.92

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Bushing Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2317658-7
Zoro #
G605920205
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Bushing Style
Threaded
Tactile
No
Dust Proof
Yes
Number of Actuators
Single
Snap Action
Without
Switch Contact Plating Material
Silver
Contact Base Material
Copper
Mounting Angle
Vertical
Process Sealed
Yes
Support Bracket
Without
Switch Type
Pushbutton
Detent Style
Audible
Actuator Style
Round
Actuator Profile
Flush
Operating Function
On Off
Mounting Type
Panel
Case Material
PBT
Configuration (Pole-Throw)
Single Pole - Single Throw
Illuminated
Yes
Product Type
Switch
ESD Grounding Terminal
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.