Zoro Homepage

Av25 Spl 3A Moving Ring Power R&G 12V Fl

  • Mfr # AV2511MA12T5Q04

  • Zoro # G705920341


product price: $34.15
/ea
Sold in multiples of 6 for $204.90

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Switch Type
Pushbutton
Configuration (Pole-Throw)
Single Pole - Single Throw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2511MA12T5Q04
Zoro #
G705920341
UPC #
-
Country of Origin
China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Switch Type
Pushbutton
Configuration (Pole-Throw)
Single Pole - Single Throw
Case Material
PBT
Actuator Profile
Flush
ESD Grounding Terminal
Without
Actuator Style
Round
Dust Proof
Yes
Product Type
Switch
Detent Style
Audible
Snap Action
Without
Switch Contact Plating Material
Silver
Bushing Style
Threaded
Operating Function
On Off
Illuminated
Yes
Mounting Angle
Vertical
Contact Base Material
Copper
Support Bracket
Without
Process Sealed
Yes
Tactile
No
Number of Actuators
Single
Mounting Type
Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.