Zoro Homepage

Av25 Spl 3A Moving Ring White 12V

  • Mfr # AV2511E112Q04

  • Zoro # G405920399


product price: $24.15
/ea
Sold in multiples of 8 for $193.20

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
Plastic
Terminal Connection
Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2511E112Q04
Zoro #
G405920399
UPC #
-
Country of Origin
China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
Plastic
Terminal Connection
Wire Lead
Illuminated
Yes
Snap Action
Without
Operating Function
On Off
Actuator Style
Round
Process Sealed
Yes
Mounting Type
Panel
Product Type
Switch
Support Bracket
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
ESD Grounding Terminal
Without
Mounting Angle
Vertical
Bushing Style
Threaded
Switch Contact Plating Material
Silver
Number of Actuators
Single
Tactile
No
Case Material
PBT
Switch Type
Pushbutton
Dust Proof
Yes
Contact Base Material
Copper
Detent Style
Audible
Actuator Profile
Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.