Zoro Homepage

Av25 Spm 3A Moving Ring Power R&G 12V Fl

  • Mfr # AV2510MA12T5Q04

  • Zoro # G705920310


product price: $27.79
/ea
Sold in multiples of 6 for $166.74

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Switch Contact Plating Material
Silver
Tactile
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2510MA12T5Q04
Zoro #
G705920310
UPC #
-
Country of Origin
China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Switch Contact Plating Material
Silver
Tactile
No
Actuator Style
Round
Bushing Style
Threaded
Contact Base Material
Copper
Operating Function
Momentary
Illuminated
Yes
Switch Type
Pushbutton
Support Bracket
Without
Detent Style
Audible
Actuator Profile
Flush
Dust Proof
Yes
Product Type
Switch
Snap Action
Without
Mounting Angle
Vertical
ESD Grounding Terminal
Without
Mounting Type
Panel
Number of Actuators
Single
Process Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Case Material
PBT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.