Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B07A342CS1=07 10AMP RELAY

  • Mfr # 2-1617340-9

  • Zoro # G300973759


product price: $562.99
/ea
Sold in multiples of 25 for $14,074.75
Free Shipping & Returns

Key Features

Coil Resistance
7600 Ω
Contact Arrangement
2 Form C, DPDT, 2 C/O
Mounting Type
Panel Mount
Coil Polarity Protection Diode
Without
Vibration
30G's, 10 to 2000Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1617340-9
Zoro #
G300973759
UPC #
-
Country of Origin
United States

Details

Coil Resistance
7600 Ω
Contact Arrangement
2 Form C, DPDT, 2 C/O
Mounting Type
Panel Mount
Coil Polarity Protection Diode
Without
Vibration
30G's, 10 to 2000Hz
Enclosure Type
Hermetically Sealed
Shock
100G's, 6ms
Coil Magnetic System
Non-Polarized, Monostable
Termination Type
Solder Hook Terminals
Product Type
Relay
Operating Temperature Range
-65 to 125°C
MOSFET Driver
Without
Contact Current Rating
10A
Relay Type
Military/Aerospace High Performance
Coil Suppression Diode
Without
Transistor Driver
Without
Coil Latching
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.