Zoro Homepage

B07D992BZ2-0050 = M5757/23-002

  • Mfr # 1617005-9

  • Zoro # G500983435


product price: $281.99
/ea
Sold in multiples of 25 for $7,049.75
Free Shipping & Returns

Key Features

Coil Voltage
26.5 VDC
Input Voltage
26.5 VDC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Relay Type
Military/Aerospace High Performance
Coil Resistance
300 Ω
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617005-9
Zoro #
G500983435
UPC #
-
Country of Origin
United States

Details

Coil Voltage
26.5 VDC
Input Voltage
26.5 VDC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Relay Type
Military/Aerospace High Performance
Coil Resistance
300 Ω
Transistor Driver
Without
Coil Suppression Diode
Without
Vibration
20G's, 10 to 2000Hz
Shock
100G's, 6ms
Actuating System
DC
MOSFET Driver
Without
Contact Current Rating
10A
Operating Temperature Range
-65 to 125°C
Enclosure Type
Hermetically Sealed
Coil Power Rating (DC)
2341 mW
Termination Type
Solder Hook Terminals
Coil Polarity Protection Diode
Without
Product Type
Relay
Coil Magnetic System
Non-Polarized, Monostable
Mounting Type
Chassis Mount
Coil Latching
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.