Te Connectivity
Ballast Tap/Splice, 18 AWG, 0.96", Blu, PK25
Mfr # CPGI-1811027-2-K25
Zoro # G3693383
product price: $17.99
/pk 25, $0.72/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Blue
- Color Blue
- Max. Voltage 600 V
- Overall Length 0.96 in
- Standards cRUus
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- WIEGMANN Pole Mount Kit, Kit Accessory, Stainless Steel (PMKSMLSS)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS2W)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25, Max. Voltage: 600 V (MH18BCX)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- CLEAR SEAL Butt Splice Connector, 22-18 AWG C, PK25 (37130-EC)
- ABB INSTALLATION PRODUCTS Long-Barrel Splice, 2.13 in. L, Black (54810)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- Te Connectivity Splicing Connectors