Barrier Strip, 1 Row, 10 A, 300 V, 16 AWG, Pin Termination

  • Mfr # 1546119-9

  • Zoro # G205797962


product price: $3.45
/ea
Sold in multiples of 55 for $189.75

Key Features

Number of Rows
1
Termination Style
Pin
Current
10 A
Maximum Voltage
300 V
Center Spacing
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546119-9
Zoro #
G205797962
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
30 AWG
For Maximum Wire Size
16 AWG
Overall Length
1.82 in
Screw Size
M3

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
10 A
Maximum Voltage
300 V
Center Spacing
0.25 in
Color
Black
Screw Plating Material
Zinc
Screw Plating Finish
Bright
Terminal Plating Finish
Bright
Top Hardware
Wire Clamp Combo Head
Mounting Insert
With
Mounting Bushing
With
Block Style
Open Bottom with Standoffs
UL Flammability Rating
UL 94V-0
Number of Positions
5
Mounting Angle
Right Angle
Terminal Material
Copper Alloy
Mounting Options
End Mounting Ears
Number of Levels
1
Screw Material
Steel
Barrier Strip Style
Tri-Barrier
Terminal Plating Material
Tin
Screw Head Type
Wire Clamp Combo Head
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.