Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 300 V, 12 AWG, Pin Termination

  • Mfr # 1546865-4

  • Zoro # G405797700


product price: $3.85
/ea
Sold in multiples of 40 for $154.00

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546865-4
Zoro #
G405797700
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
2.189 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.375 in
Color
Black
Screw Material
Steel
Mounting Options
End Mounting Ears
Housing Material
Thermoplastic
Terminal Material
Copper Alloy
Terminal Plating Material
Tin
Screw Plating Material
Zinc Chromate
Connector & Contact Terminates To
Printed Circuit Board
Block Style
Turret (Insulated)
Number of Levels
1
Mounting Insert
Without
Top Hardware
Wire Clamp Combo Head
Mounting Angle
Vertical
Number of Positions
4
Screw Head Type
Combo Phil-Slot
UL Flammability Rating
UL 94V-0
Barrier Strip Style
Tri-Barrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.