Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Crimp & Heat Shrink Quick Connect, 0.250in Female, 12-10 AWG Yellow, 5PK
Mfr # 2238PT
Zoro # G215680995
product price:Â $7.89
/pk 5, $1.58/ea
Sold in multiples of 2 for $15.78
Key Features
Type
Crimp
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2238PT
Zoro #
G215680995
UPC #
035704522381
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Length
0.75 in
Depth
1.88 in
Details
Item
Wire Connector
Type
Crimp
Color
Yellow
Insulation Material
Polyolefin
Maximum Voltage
600 V
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Temperature
105 Degrees C
Termination Style
Crimp
Material
Copper
Description
Brazed Seam Terminals provide for a solid crimp with no barrel splitting. Translucent Heat Shrink Sleeve allows for visual inspection of correct wire placement. Insert stripped wire into barrel of Terminal and crimp firmly. Slowly apply heat 300 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a waterproof and corrosion resistant connection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.