Barrier Strip, 1 Row, 20 A, 300 V, 12 AWG, Pin Termination

  • Mfr # 6-1437667-9

  • Zoro # G005798176


product price: $5.95
/ea
Sold in multiples of 18 for $107.10

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437667-9
Zoro #
G005798176
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
2.665 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
Color
Black
Block Style
Flat
Barrier Strip Style
Dual Barrier
Number of Positions
8
Mounting Angle
Vertical
Mounting Insert
Without
Screw Plating Material
Zinc Chromate
Connector & Contact Terminates To
Printed Circuit Board
Terminal Material
Copper Alloy
Screw Material
Steel
Top Hardware
Binding Combo Head
Number of Levels
1
Terminal Plating Finish
Bright
Housing Material
Polyamide
UL Flammability Rating
UL 94V-0
Terminal Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.