Zoro Homepage

Barrier Strip, 1 Row, 20 A, 300 V, 12 AWG, Quick Connect Termination

  • Mfr # 6-1437665-4

  • Zoro # G300984366


product price: $3.15
/ea
Sold in multiples of 26 for $81.90

Key Features

Number of Rows
1
Termination Style
Quick Connect
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437665-4
Zoro #
G300984366
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
1.814 in
Blade Size
.25 x .032 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Quick Connect
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.375 in
Color
Black
Top Hardware
Wire Clamp Combo Head
Mounting Options
End Mounting Ears
Terminal Material
Copper Alloy
Mounting Insert
With
Mounting Angle
Vertical
Number of Positions
3
Terminal Plating Finish
Bright
Terminal Plating Material
Tin
Connector Mounting Type
Panel
Barrier Strip Style
Dual Barrier
Screw Head Type
Wire Clamp Combo Head
Number of Levels
1
Housing Material
Thermoplastic
Screw Plating Material
Zinc Chromate
Block Style
Turret (Insulated)
UL Flammability Rating
UL 94V-0
Screw Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.