Barrier Strip, 1 Row, 25 A, 300 V, 12 AWG, Pin Termination

  • Mfr # 8-1437651-8

  • Zoro # G605798279


product price: $3.55
/ea
Sold in multiples of 60 for $213.00

Key Features

Number of Rows
1
Termination Style
Pin
Current
25 A
Maximum Voltage
300 V
Center Spacing
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1437651-8
Zoro #
G605798279
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
2.311 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
25 A
Maximum Voltage
300 V
Center Spacing
0.375 in
Color
Black
Screw Plating Material
Zinc Chromate
Number of Levels
1
Mounting Angle
Right Angle
Number of Positions
6
Block Style
Open Bottom with Standoffs
Barrier Strip Style
Tri-Barrier
Housing Material
Thermoplastic
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Material
Tin
Terminal Material
Copper Alloy
Screw Head Type
Combo Phil-Slot
Top Hardware
Binding Combo Head
Mounting Insert
Without
Terminal Plating Finish
Bright
Screw Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.