Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 30 A, 10 AWG

  • Mfr # 1776296-8

  • Zoro # G305911428


product price: $10.55
/ea
Sold in multiples of 15 for $158.25

Key Features

Number of Rows
1
Current
30 A
Center Spacing
0.394 in
For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776296-8
Zoro #
G305911428
UPC #
-
Country of Origin
Unknown

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Screw Size
M3

Details

Item
Barrier Strip
Number of Rows
1
Current
30 A
Center Spacing
0.394 in
Color
Natural
Number of Positions
8
UL Flammability Rating
UL 94V-2
Screw Plating Finish
Bright
Screw Material
Steel
Housing Material
Polyamide 6
Connector Mounting Type
Panel
Screw Plating Material
Zinc Chromate
Mounting Insert
Without
Terminal Material
Brass
Terminal Plating Material
Tin
Number of Levels
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.