Zoro Homepage

Barrier Strip, 1 Row, 30 A, 12 AWG, Wire Wrap Termination

  • Mfr # 1-1776295-2

  • Zoro # G905797668


product price: $14.95
/ea
Sold in multiples of 10 for $149.50

Key Features

Number of Rows
1
Termination Style
Wire Wrap
Current
30 A
Center Spacing
0.315 in
For Minimum Wire Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1776295-2
Zoro #
G905797668
UPC #
-
Country of Origin
Germany

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
12 AWG
Overall Length
3.7 in
Screw Size
M3

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Wire Wrap
Current
30 A
Center Spacing
0.315 in
Color
Brown
Number of Levels
1
Screw Plating Finish
Bright
Terminal Plating Material
Tin
Housing Material
Polyamide 6
Terminal Material
Brass
Number of Positions
12
Operating Temperature Range
-35 to 150°C
Connector Mounting Type
Panel
Mounting Insert
Without
UL Flammability Rating
UL 94V-0
Screw Plating Material
Zinc Chromate
Screw Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.